John Deere Z-Track F687 Zero-Turn Radius U1 Lawn Mower and Tractor Replacement Battery

  • Mfr # AJC-U1-300-201181

  • Zoro # G212421843


product price:  $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-U1-300-201181
Zoro #
G212421843
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Maxon Two Way Radio BatteryVolts: 10.8V 10.8 VoltsCapacity: 1200mAh 1.2AhType: Ni-MHColor: BlackMaxon CA1450 CA1450A Comm-Panion CP0150 Comm-Panion CP0150HD Comm-Panion CP0511 Comm-Panion CP0515 Comm-Panion CP0520HD Comm-Panion CP0521 Comm-Panion CP0530 Comm-Panion CP1510S Comm-Panion CP1520 Comm-Panion SP5050D Comm-Panion SP5150 CP0150 CP-0150 CP0150HD CP-0150HD CP-0500 CP-0510 CP-0510HD CP0511 CP-0511 CP0515 CP-0515 CP-0520 CP0520HD CP-0520HD CP0521 CP-0521 CP0530 CP-0530 CP1510S CP-1510S CP1520 CP-1520 CS-0500 CS05000 CS-0510 CS-0510HD CS-0520 FTC703A MAG1 SP5000 SP5050D SP5050HD SP5150 TAD1510 TAD1510S TAD1520 TADBP15S TADCA1450 TD1520 Replacement Batteries.Mfgr Part # CA1450A MA181Dimensions: 3.45 in. L x 2.15 in. W x 0.74 H in.Weight: 0.6 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Maxon.FAQsWhat is the best replacement battery for the Maxon CA1450 CA1450A Comm-Panion CP0150 Comm-Panion CP0150HD Comm-Panion CP0511 Comm-Panion CP0515 Comm-Panion CP052 Two Way Radio Battery?The CS-UPX500TW.5 is the best replacement battery for the Maxon CA1450 CA1450A Comm-Panion CP0150 Comm-Panion CP0150HD Comm-Panion CP0511 Comm-Panion CP0515 Comm-Panion CP052 Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.