Kawasaki ZX1000-A Concours CN 1000CC Motorcycle Replacement Battery

  • Mfr # AJC-PS-ATX20L-526270
  • Zoro # G912412066
product price: 
$
116.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AJC-PS-ATX20L-526270
Zoro #
G912412066
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Midland Two Way Radio BatteryVolts: 6V 6 VoltsCapacity: 700mAh 0.7AhType: Ni-MHColor: GreenMidland G7 MAG G7 XT G7 XTR GXT1000 GXT-1000 GXT1050 GXT-1050 GXT300 GXT-300 GXT300VP1 GXT300VP3 GXT300VP4 GXT325 GXT-325 GXT325VP GXT400 GXT-400 GXT400VP1 GXT400VP3 GXT400VP4 GXT444 GXT-444 GXT450 GXT-450 GXT450VP1 GXT450VP4 GXT500 GXT-500 GXT500VP1 GXT500VP4 GXT550 GXT-550 GXT550VP1 GXT550VP4 GXT555 GXT555VP1 GXT555VP4 GXT600 GXT-600 GXT600VP1 GXT600VP4 GXT635 GXT635VP3 GXT650 GXT-650 GXT650VP1 GXT650VP4 GXT661 GXT-661 GXT700 GXT-700 GXT700VP4 GXT710 GXT-710 GXT710VP3 GXT720 GXT-720 GXT740 GXT750 GXT-750 GXT750VP3 GXT756 GXT-756 GXT757 GXT-757 GXT775 GXT-775 GXT785 GXT800 GXT-800 GXT800VP4 GXT850 GXT-850 GXT850VP4 GXT900 GXT-900 GXT950 GXT-950 LXT210 LXT-210 LXT303 LXT-303 LXT305 LXT-305 LXT310 LXT-310 LXT350 LXT-350 LXT410 LXT-410 LXT435 LXT-435 Nautico NAUTICO NT1VP Replacement Batteries.Mfgr Part # BATT5R BATT-5R PB-ATL G7Dimensions: 2.09 in. L x 1.7 in. W x 0.71 H in.Weight: 0.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Midland.FAQsWhat is the best replacement battery for the Midland G7 MAG G7 XT G7 XTR GXT1000 GXT-1000 GXT1050 GXT-1050 GXT300 GXT-300 GXT300VP1 GXT300VP3 GXT300VP4 GXT325 GX Two Way Radio Battery?The CS-GXT300TW.2 is the best replacement battery for the Midland G7 MAG G7 XT G7 XTR GXT1000 GXT-1000 GXT1050 GXT-1050 GXT300 GXT-300 GXT300VP1 GXT300VP3 GXT300VP4 GXT325 GX Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews