
Kawasaki ZX636 Ninja ZX-6R ABS 636CC Motorcycle Replacement Battery 2013-2018
Mfr # AJC-PS-ATX9-527775
Zoro # G112409040
product price:Â $64.95
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJC-PS-ATX9-527775
Zoro #
G112409040
UPC #
-
Country of Origin
Multiple
Description
AJC ATX14AHL Powersports BatteryFactory activated, this battery arrives fully sealed, charged and ready for actionMaintenance free AGM technology, no need to add acid or water everExact OEM replacement guaranteed to fit easily and preciselyHigh impact PP case for maximum vibration resistanceReplacement Powersports BatteriesYou must re-use: your existing cabling and hardware. These are replacement batteries onlyIt is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersBuy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warrantyBuilt to handle whatever the road, dirt, snow and water can dish outSpecsVoltage: 12VCapacity: 14AhCold Cranking Amps: 210Polarity: -/+Terminal: BDimensions: L 5.28 x W3.54 x H 6.54 inchesWeight: 10.64 lbsCross ReferenceAJC ATX14AHL replaces:YTX14AHL-BSYTX14AHL12N14-3AYTX14AHLBSYB14L-A2YB14L-B2GTX14AL-12BGTX14AL-BSGTX14ALBSATX14AHLBS14AHL-BSGTX14AHL-BSFPXTAX14AHL-BSDURAGM-15L-USCYL10004CYL10015X2-15LCYLA14AHLBSXTACYL12N143AXTCYL14LA2XTSSTX14AHQ-FPBTX14AHL-BSM00031-00000ETX15LETX-15LDTX15LSC14AHLBSSC14AHLFAFAYTX14AHL-BSCYTX14AHL-BSSTX14AHL-BSEBX14AHL-BSEB14A-3WP14L-212V14L-BWCP15LMBTX14AUM72H4LM62H4LGTX14AHLBSPTX14AHL-BSPTX14AHLGTX14AHL-BSAPTX14AHLAPTX14AHL-BSUTX14AHLUTX14AHL-BSES14AHLBSES14L-A2CTX14AHLCTX14AHL-BS-FACTX14AHL-BSMX15-3ResourcesReplacing Your Powersports BatteryBenefits of Replacement BatteriesAGM Powersports Battery CareView Powersports Battery ResourcesFAQsWhat is the best replacement battery for a ATX14AHL Powersports Battery?The AJC-PS-ATX14AHL is the best replacement battery for a ATX14AHL Powersports Battery. What are the dimensions of the AJC ATX14AHL Powersports Replacement Battery?The dimensions are L 5.28 x W3.54 x H 6.54 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.