Zoro Homepage

KTM 450SMR 450CC Motorcycle Replacement Battery 2013

  • Mfr # AJC-PS-ATX4L-520256

  • Zoro # G912411168


product price: $33.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-ATX4L-520256
Zoro #
G912411168
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Lenovo Laptop and Notebook BatteryVolts: 11.1V 11.1 VoltsCapacity: 3900mAh 3.9AhType: Li-PolymerColor: BlackLenovo 80VH0001US Chromebook 11 C330 Chromebook C330 Chromebook N22 Chromebook N22-20 Flex4-1470 IdeaPad 520s IdeaPad 520s-14IKB IdeaPad 520s-14IKB-80X2 IdeaPad 520s-14IKB-80X2006BGE IdeaPad 520s-14IKB-80X2006DGE IdeaPad 520s-14IKB-80X2006FGE IdeaPad 520s-14IKB-80X200BJGE IdeaPad 520s-14IKB-80X200EUGE IdeaPad 520s-14IKB-81BL IdeaPad 520s-14IKB-81BL009JGE IdeaPad 520s-14IKB-81BL009KGE Ideapad 520S-14IKBR L15L3PB1 N22 Chromebook N23 Yoga N23 Yoga Ruggedized ZA260044NL Yoga 520-14IKB Yoga 520-14IKB-80X8006KSP Yoga 520-14IKB-81C8001DGE Replacement Batteries.Mfgr Part # 5B10K88047 5B10K88048 5B10K88049 5B10W67247 5B10W67285 5B10W67340 L15L3PB1 L15M3PB1 SB10W67248 SB10W67355 SB10W67366 SB18C15129 SB18C1513Dimensions: 8.48 in. L x 4.68 in. W x 0.26 H in.Weight: 0.8 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Lenovo.FAQsWhat is the best replacement battery for the Lenovo 80VH0001US Chromebook 11 C330 Chromebook C330 Chromebook N22 Chromebook N22-20 Flex4-1470 IdeaPad 520s Laptop and Notebook Battery?The CS-LVN220NB is the best replacement battery for the Lenovo 80VH0001US Chromebook 11 C330 Chromebook C330 Chromebook N22 Chromebook N22-20 Flex4-1470 IdeaPad 520s Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.