
KTM RC8 R 1190CC Motorcycle Replacement Battery 2009-2015
Mfr # AJC-PS-ATZ14S-528309
Zoro # G412928104
product price: $78.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJC-PS-ATZ14S-528309
Zoro #
G412928104
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a HYT Two Way Radio BatteryVolts: 7.4V 7.4 VoltsCapacity: 2000mAh 2AhType: Li-ionColor: BlackHYT DMR PD-702 DMR PD-782 PD-502 PD-506 PD-606 PD700 PD-700 PD700S PD702G-U1 PD702G-U1-RFB PD702G-U2 PD702G-V1 PD702G-V1-RFB PD702U-1 PD702U-1-RFB PD702U-2 PD702V-1 PD-705 PD-706 PD706G-U1 PD706G-U2 PD706G-U3 PD706G-V1 PD706G-V1-RFB PD706U-1 PD706U-2 PD706V-1 PD-708 PD70X PD70XG PD780 PD-780 PD780G PD-782 PD782G-U1 PD782G-U2 PD782G-U2-MD PD782G-U2-RFB PD782G-V1 PD782G-V1-MD PD782U-1 PD782U-1-MD PD782U-2 PD782U-2-MD PD782U-2-RFB PD782V-1 PD782V-1-MD PD782V-1-RFB PD-785 PD-786 PD786G-U1 PD786G-U1-MD PD786G-U2 PD786G-U2-RFB PD786G-V1 PD786U-1 PD786U-2 PD786U-2-RFB PD786V-1 PD786V-1-RFB PD788 PD-788 PD-788G PD78X PD78XG PD88XT Replacement Batteries.Mfgr Part # BL2006 BL2006Li BL2008 BL2503Dimensions: 4.15 in. L x 2.19 in. W x 0.72 H in.Weight: 0.6 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by HYT.FAQsWhat is the best replacement battery for the HYT DMR PD-702 DMR PD-782 PD-502 PD-506 PD-606 PD700 PD-700 PD700S PD702G-U1 PD702G-U1-RFB PD702G-U2 PD702G-V1 PD702 Two Way Radio Battery?The CS-HYD788TW.2 is the best replacement battery for the HYT DMR PD-702 DMR PD-782 PD-502 PD-506 PD-606 PD700 PD-700 PD700S PD702G-U1 PD702G-U1-RFB PD702G-U2 PD702G-V1 PD702 Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.