KTM SX-F, XC-F, XC-W 450CC Motorcycle Replacement Battery 2008-2010

  • Mfr # AJC-PS-ATZ7S-528502

  • Zoro # G312422979


product price:  $39.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-ATZ7S-528502
Zoro #
G312422979
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Olympus Camera Battery ChargerType: AC to DCColor: BlackUse with Olympus C100 C1000L C1400L C1400XL C20 C200 zoom C2000 zoom C2020 zoom C2040 zoom C2100 ultra zoom C211 C2500L C30 C300 zoom C3000 zoom C3020 zoom C3030 zoom C3040 zoom C3100 zoom C400 C4000 zoom C400L C4040 zoom C4100 zoom C410L C420L C450UZ C5050 zoom C5060 wide zoom C700 Utra zoom C7070 wide zoom C720 unltra zoom C725 untra zoom C730UZ C740UZ C750UZ C755UZ C800L C8080 wide zoom C820L C830L C840L C860L C900 zoom C920 zoom C960 zoom C990 zoom C990ZS D200L D220L D300L D320L D340L D340R D360L D370 D400 zoom D450 zoom D490 zoom D500L D510 zoom D550 zoom D600L D620L E10 E100RS E-20 E-20N E-20P Batteries.Mfgr Part # C-7AU E-6AC ET-AC6Dimensions: 1.89 in. L x 1.85 in. W x 1.1 H in.Weight: 0.6 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Olympus.FAQsWhat is the best battery charger for a Olympus C100 C1000L C1400L C1400XL C20 C200 zoom C2000 zoom C2020 zoom C2040 zoom C2100 ultra zoom C211 C2500L C30 C300 zoom C3 Camera Battery?The DF-ALS700MC is the best charger for a Olympus C100 C1000L C1400L C1400XL C20 C200 zoom C2000 zoom C2020 zoom C2040 zoom C2100 ultra zoom C211 C2500L C30 C300 zoom C3 Ca Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.