Kubota GR2000 Garden U1 Lawn Mower and Tractor Replacement Battery
- Mfr # AJC-U1-300-199584
- Zoro # G912411748
product price:Â
$
119.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJC-U1-300-199584
- Zoro #
- G912411748
- UPC #
- -
- Country of Origin
- Multiple
Description
This is a replacement compatible with a Motorola Mobile Phone Battery ChargerColor: WhiteUse with Motorola A855 A855 Sholes Android A954 A955 A956 A957 Boost I1 CLIQ Cliq 2 CLIQ MB200 Cliq MB220 Cliq XT Cliq XT MB501 DEXT DEXT CLIQ Droid Droid 2 Droid 2 A955 Droid 2 Global Droid A855 Droid Pro Droid Pro A957 Elway Plus EXT CLIQ I1 Kronos MB612 MB220 MB611 MB632 ME501 ME722 Milestone Milestone 2 Milestone 2 XT720 Milestone A853 Milestone Plus Morrison MOTOLUXE Pro QUENCH Sholes Tablet Titanium A955 VENUS Xprt XT311 XT316 XT319 XT603 XT609 XT610 XT615 XT681 XT701 XT702 XT711 XT720 XT720 MOTOROI Batteries.Mfgr Part # BP6XDimensions: 3.34 in. L x 1.96 in. W x 0.48 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Motorola.FAQsWhat is the best battery charger for a Motorola A855 A855 Sholes Android A954 A955 A956 A957 Boost I1 CLIQ Cliq 2 CLIQ MB200 Cliq MB220 Cliq XT Cliq XT MB501 DE Mobile Phone Battery?The DF-MOA855UH.3 is the best charger for a Motorola A855 A855 Sholes Android A954 A955 A956 A957 Boost I1 CLIQ Cliq 2 CLIQ MB200 Cliq MB220 Cliq XT Cliq XT MB501 DE Mobile P Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.