5/8 in ID x 12 ft L Garden Leader Hose, EPDM Tube, Black, Brass x Brass Fitting
- Mfr # CWH058-12MF
- Zoro # G811320547
product price:Â
$
41.69
/ea
Key Features
Hose Inside Dia.
5/8 in
Hose Tube Material
EPDM
Hose Reinforcement Material
Fiber
Hose Color
Black
Hose Fitting A Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CWH058-12MF
- Zoro #
- G811320547
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Length
- 12 ft
- Hose Inside Dia.
- 5/8 in
- Hose Fitting A Diameter
- 5/8 in
- Hose Fitting B Diameter
- 3/4 in
- Hose Fitting A Size
- 3/4 in
- Hose Fitting B Size
- 3/4 in
- Fitting Size
- 3/4 in x 3/4 in
Details
- Hose Tube Material
- EPDM
- Hose Reinforcement Material
- Fiber
- Hose Color
- Black
- Hose Fitting A Type
- MGHT
- Hose Fitting B Type
- FGHT
- Item
- Garden Leader Hose
- Kink Resistant
- Yes
- Burst Pressure
- 600 psi
- Standards
- No Standards Met
- Temp. Range
- -40 Degrees to 210 Degrees F
- Fitting Material
- Brass x Brass
- Max. Working Pressure @ 70 F
- 150 psi
- Hose Configuration
- Coupled Assembly
- Hose Cover Material
- EPDM
- Hose Fitting B Material
- Brass
- Hose Strain Relief
- No
- Hose Fitting A Material
- Brass
Description
Item Leader Hose, Burst Pressure 600 psi, Fitting Length Not Applicable, Fitting Material Brass, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Leader Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material EPDM, Hose Fitting A Diameter 5/8 in, Hose Fitting A Material Brass, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Diameter 3/4 in, Hose Fitting B Material Brass, Hose Fitting B Size 3/4 in, Hose Fitting B Type FGHT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.