
Lenovo E120 E255 E260 Y330 Laptop and Notebook Replacement Battery
Mfr # CS-MT8381NB.2
Zoro # G312376197
product price: $103.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-MT8381NB.2
Zoro #
G312376197
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Lenovo Laptop and Notebook BatteryVolts: 11.1V 11.1 VoltsCapacity: 4400mAh 4.4AhType: Li-ionColor: BlackLenovo E120 E255 E260 Y330 Replacement Batteries.Mfgr Part # 140004227 41677365001 441677300001 441677310001 441677350001 44167736000 441677360001 441677365101 441677370001 441677390001 441677392001 441677393001 441677394002 441677395001 441677397001 441677398001 441677399001 441677399201 441680000034 441680020002 BP-8381 BP-8X81Dimensions: 8.1 in. L x 1.98 in. W x 0.87 H in.Weight: 1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Lenovo.FAQsWhat is the best replacement battery for the Lenovo E120 E255 E260 Y330 Laptop and Notebook Battery?The CS-MT8381NB.2 is the best replacement battery for the Lenovo E120 E255 E260 Y330 Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.