Lenovo E14 Gen2-20TA000DGE Thinkpad E15 2 E15 Laptop Notebook Repl. Battery
Mfr # CS-LVE140NB
Zoro # G212376259
product price: $132.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-LVE140NB
Zoro #
G212376259
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Lenovo Laptop and Notebook BatteryVolts: 11.34V 11.34 VoltsCapacity: 3950mAh 3.95AhType: Li-PolymerLenovo ThinkPad E14 Gen 2 ThinkPad E14 Gen2-20TA000DGE Thinkpad E15 Gen 2 ThinkPad E15 Gen2-20T9S00K00 Replacement Batteries.Mfgr Part # 5B10X02600 5B10X02603 5B10X02606 L19C3PD5 L19L3PD5 L19M3PD5 SB10X02591 SB10X02597 SB10X02608Dimensions: 11.53 in. L x 2.97 in. W x 0.26 H in.Weight: 1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Lenovo.FAQsWhat is the best replacement battery for the Lenovo ThinkPad E14 Gen 2 ThinkPad E14 Gen2-20TA000DGE Thinkpad E15 Gen 2 ThinkPad E15 Gen2-20T9S00K00 Laptop and Notebook Battery?The CS-LVE140NB is the best replacement battery for the Lenovo ThinkPad E14 Gen 2 ThinkPad E14 Gen2-20TA000DGE Thinkpad E15 Gen 2 ThinkPad E15 Gen2-20T9S00K00 Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.