Shop BSC PREFERRED
Create Account
Leoch LP12-4.0L 12V 4.5Ah Sealed Lead Acid Replacement Battery
- Mfr # AJC-D4.5S-V-0-191376
- Zoro # G112422049
product price:Â
$
28.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJC-D4.5S-V-0-191376
- Zoro #
- G112422049
- UPC #
- -
- Country of Origin
- Multiple
Description
This is a replacement compatible with a Icom Two Way Radio BatteryVolts: 7.2V 7.2 VoltsCapacity: 1800mAh 1.8AhType: Ni-MHColor: BlackIcom IC-A24 IC-A24E IC-A6 IC-A6E IC-F11 IC-F11BR IC-F11S IC-F12 IC-F12S IC-F21 IC-F21BR IC-F21GM IC-F21S IC-F22 IC-F22S IC-F22SR IC-F30FS IC-F30GS IC-F30GT IC-F31GS IC-F31GT IC-F3G IC-F3GS IC-F3GT IC-F40GS IC-F40GT IC-F41GS IC-F41GT IC-F4GS IC-F4GT IC-T3H IC-U82 IC-V8 IC-V81 IC-V82 Replacement Batteries.Mfgr Part # BP-209 BP-209N BP-210 BP-210N BP-222 BP-222NDimensions: 4.72 in. L x 2.13 in. W x 1.42 H in.Weight: 0.9 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Icom.FAQsWhat is the best replacement battery for the Icom IC-A24 IC-A24E IC-A6 IC-A6E IC-F11 IC-F11BR IC-F11S IC-F12 IC-F12S IC-F21 IC-F21BR IC-F21GM IC-F21S IC- 1800mAh Two Way Radio Battery?The CS-ICM209TW is the best replacement battery for the Icom IC-A24 IC-A24E IC-A6 IC-A6E IC-F11 IC-F11BR IC-F11S IC-F12 IC-F12S IC-F21 IC-F21BR IC-F21GM IC-F21S IC- 1800mAh Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.