Zoro Homepage

Liebert NBATTMOD 12V 9Ah UPS Replacement Battery

  • Mfr # AJC-D9S-J-10-116988

  • Zoro # G712414055


product price: $49.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D9S-J-10-116988
Zoro #
G712414055
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Dyson Battery ChargerType: AC to DCColor: BlackUse with Dyson DC30 DC31 DC34 DC35 DC44 DC45 DC56 DC57 DC31 Animal DC35 Exclusive DC44 Animal DC44 Animal Fuchsia DC44 Animal Total Clean DC44 Exclusive DC30 White DC34 Animal DC35 Multi floor DC45 SV DC34 Car & Boat DC35 Digital Slim DC34 Animalpro DC31 Car & Boat DC31 Animalpro Batteries.Mfgr Part # 967813-03Dimensions: 3.37 in. L x 1.89 in. W x 2.14 H in.Weight: 0.5 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Dyson.FAQsWhat is the best battery charger for a Dyson DC30 DC31 DC34 DC35 DC44 DC45 DC56 DC57 DC31 Animal DC35 Exclusive DC44 Animal DC44 Animal Fuchsia DC44 Animal Total Clean DC44 Battery?The DF-DYC300UA is the best charger for a Dyson DC30 DC31 DC34 DC35 DC44 DC45 DC56 DC57 DC31 Animal DC35 Exclusive DC44 Animal DC44 Animal Fuchsia DC44 Animal Total Clean D Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.