Zoro Homepage

Liebert PowerSure PSA1000MT-120 PSA1000MT3-120 12V 8Ah UPS Replacement Battery

  • Mfr # AJC-D8S-M-2-123420

  • Zoro # G912413391


product price: $41.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D8S-M-2-123420
Zoro #
G912413391
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Yaesu Two Way Radio BatteryVolts: 7.4V 7.4 VoltsCapacity: 2200mAh 2.2AhType: Li-ionColor: BlackYaesu FT60 FT-60 FT60R FT-60R VX110 VX-110 VX120 VX-120 VX146 VX-146 VX150 VX-150 VX160 VX-160 VX170 VX-170 VX180 VX-180 VX180e VX-180e VX210 VX-210 VX210A VX-210A VX246 VX-246 VX400 VX-400 VX410 VX-410 VX420 VX-420 VX800 VX-800 VXA120 VX-A120 VXA-120 VXA170 VX-A170 VXA-170 VXA200 VX-A200 VXA-200 VXA-210 VXA210A VX-A210A Replacement Batteries.Mfgr Part # FNB-57 FNB-64 FNB-64H FNB-83 FNB-83H FNB-V57 FNB-V57H FNB-V67LiDimensions: 3.75 in. L x 2.28 in. W x 0.82 H in.Weight: 0.4 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Yaesu.FAQsWhat is the best replacement battery for the Yaesu FT60 FT-60 FT60R FT-60R VX110 VX-110 VX120 VX-120 VX146 VX-146 VX150 VX-150 VX160 VX-160 VX170 VX-170 2200mAh Two Way Radio Battery?The CS-FNB57TW.2 is the best replacement battery for the Yaesu FT60 FT-60 FT60R FT-60R VX110 VX-110 VX120 VX-120 VX146 VX-146 VX150 VX-150 VX160 VX-160 VX170 VX-170 2200mAh Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.