Zoro Homepage

Logitech Harmony Harmony Pr Harmony Remote 780 785 Remote Control Repl. Battery

  • Mfr # CS-LOH880RC.2

  • Zoro # G812420031


product price: $30.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-LOH880RC.2
Zoro #
G812420031
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Logitech Remote Control BatteryVolts: 3.7V 3.7 VoltsCapacity: 950mAh 0.95AhType: Li-ionColor: White & GrayLogitech Harmony 720 Harmony 720 Pro Harmony 720 Pro Harmony 880 Pr Harmony 720 Remote Harmony 780 Harmony 785 Harmony 880 Harmony 880 Pro Harmony 880 Remote Harmony 885 Harmony 885 Remote Harmony 890 Harmony 890 Pro Harmony 890 Remote Harmony 895 Harmony 900 Harmony 900 Pro Harmony 900 Remote Harmony One MX-880 MX-890 One R-1G7 Replacement Batteries.Mfgr Part # 1903040000 190304-0004 190304200 190304-200 1903042000 1903042001 815000037 994000033 F12440023 HHD10010 K43D M36B M41B MSE10007 NC1002 NTA2340 R1G7 RIG7 R-IG7 RLI001.9 R-RG7Dimensions: 2.09 in. L x 1.3 in. W x 0.31 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Logitech.FAQsWhat is the best replacement battery for the Logitech Harmony 720 Harmony 720 Pro Harmony 720 Pro Harmony 880 Pr Harmony 720 Remote Harmony 780 Harmony 785 Harm Remote Control Battery?The CS-LOH880RC.2 is the best replacement battery for the Logitech Harmony 720 Harmony 720 Pro Harmony 720 Pro Harmony 880 Pr Harmony 720 Remote Harmony 780 Harmony 785 Harm Remote Control Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.