Logitech UE ROLL UE ROLL 2 UE Roll Ears Boom WS600 WS600BL WS600VI 3400mAh Speaker Repl. Battery

  • Mfr # CS-LOS600XL

  • Zoro # G212420174


product price:  $40.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS-LOS600XL
Zoro #
G212420174
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Dell Laptop and Notebook BatteryVolts: 14.8V 14.8 VoltsCapacity: 4400mAh 4.4AhType: Li-ionColor: BlackDell Inspiron 1000 Inspiron 1200 Inspiron 2200 Latitude 110L Replacement Batteries.Mfgr Part # 312-0292 312-0326 312-0334 312-0335 312-0347 G9812 G9817 H9566 M5701 T5443 W5173 W5543Dimensions: 9.17 in. L x 1.82 in. W x 1.35 H in.Weight: 1.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Dell.FAQsWhat is the best replacement battery for the Dell Inspiron 1000 Inspiron 1200 Inspiron 2200 Latitude 110L Laptop and Notebook Battery?The CS-DE1200NB is the best replacement battery for the Dell Inspiron 1000 Inspiron 1200 Inspiron 2200 Latitude 110L Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.