
Megger Industrial Insulation Tester MIT1025 Survey and Repl. Battery
Mfr # CS-MIT515SL
Zoro # G812421151
product price: $99.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-MIT515SL
Zoro #
G812421151
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Motorola Two Way Radio BatteryVolts: 7.4V 7.4 VoltsCapacity: 2600mAh 2.6AhType: Li-ionColor: BlackMotorola GP328 Plus GP329 Plus GP338 Plus GP344 GP388 GP628 Plus GP638 Plus GP644 GP688 EX500 EX560 EX600 PRO5150 Elite GP329 Pro7150 Elite EX600XLS EX560XLS GL2000 PTX700 Plus PTX760 Plus Pro 5150 Elite EX560 XLS EX600 XLS PTX760 Replacement Batteries.Mfgr Part # JMNN4023 JMNN4023BR JMNN4024 JMNN4024AR JMNN4024CR PMNN4023 PMNN4201Li PMNN4022 PMNN4022AR PMNN4070Dimensions: 3.92 in. L x 2.37 in. W x 1.53 H in.Weight: 0.5 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Motorola.FAQsWhat is the best replacement battery for the Motorola GP328 Plus GP329 Plus GP338 Plus GP344 GP388 GP628 Plus GP638 Plus GP644 GP688 EX500 EX560 EX600 PRO5150 El Two Way Radio Battery?The CS-MTX510TW is the best replacement battery for the Motorola GP328 Plus GP329 Plus GP338 Plus GP344 GP388 GP628 Plus GP638 Plus GP644 GP688 EX500 EX560 EX600 PRO5150 El Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.