Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

mini XP Edition Mini Mini Mini Mini Mini CMOS Backup Repl. Battery

  • Mfr # CS-AC6920BU.2

  • Zoro # G712403271


product price: $26.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-AC6920BU.2
Zoro #
G712403271
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a CMOS Backup BatteryVolts: 3V 3 VoltsCapacity: 200mAh 0.2AhType: LithiumColor: Greenmini 110 Mini 110 Mi Edition Mini 110 XP Edition Mini 1101 Mini 110-1000 Mini 110-1001TU Mini 110-1006TU Mini 110-1007TU Mini 110-1008TU Mini 110-1011TU Mini 110-1012NR Mini 110-1013TU Mini 110-1014TU Mini 110-1015LA Mini 110-1016TU Mini 110-1017TU Mini 110-1019TU Mini 110-1020LA Mini 110-1020NR Mini 110-1025DX Mini 110-1025TU Mini 110-1027TU Mini 110-1030CA Mini 110-1030NR Mini 110-1032TU Mini 110-1033CL Mini 110-1034TU Mini 110-1035TU Mini 110-1045DX Mini 110-1050LA Mini 110-1050NR Mini 110-1100 Mini 110c-1000 Mini 110c-1001NR Mini 110c-1010EA Mini 110c-1010EE Mini 110c-1010ES Mini 110c-1010ET Mini 110c-1010SA Mini 110c-1010SB Mini 110c-1010SH Mini 110c-1010SP Mini 110c-1011SA Mini 110c-1020EI Mini 110c-1030EK Mini 110c-1030EQ Mini 110c-1050EF Mini 2133 mini 5103 Mini 700 Mini 730 Replacement Batteries.Dimensions: 0.79 in. L x 0.79 in. W x 0.15 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by HP.FAQsWhat is the best replacement battery for the mini 110 Mini 110 Mi Edition Mini 110 XP Edition Mini 1101 Mini 110-1000 Mini 110-1001TU Mini 110-1006TU Mini 110-1 CMOS Backup Battery?The CS-AC6920BU.2 is the best replacement battery for the mini 110 Mini 110 Mi Edition Mini 110 XP Edition Mini 1101 Mini 110-1000 Mini 110-1001TU Mini 110-1006TU Mini 110-1 CMOS Backup Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.