Zoro Homepage

Minuteman E1100 12V 4.5Ah UPS Replacement Battery

  • Mfr # AJC-D4.5S-A-4-108851

  • Zoro # G212421850


product price: $31.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D4.5S-A-4-108851
Zoro #
G212421850
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Motorola Two Way Radio BatteryVolts: 3.7V 3.7 VoltsCapacity: 880mAh 0.88AhType: Li-ionColor: BlackMotorola A3100 C168i C290 CLP1010 CLP1040 CLP1060 CLP446 Evoke QA4 Flipout Flipout MB511 Flipout ME511 FlipSide MB508 K1m MB508 MB811 QA4 SL7550 Tundra VA76R VA76R XPR7550 XT300 Replacement Batteries.Mfgr Part # BT60 HKNN4014 HKNN4014A SNN5762 SNN5762A SNN5782 SNN5782B SNN5819 SNN5819BDimensions: 2.12 in. L x 1.39 in. W x 0.23 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Motorola.FAQsWhat is the best replacement battery for the Motorola A3100 C168i C290 CLP1010 CLP1040 CLP1060 CLP446 Evoke QA4 Flipout Flipout MB511 Flipout ME511 FlipSi 880mAh Two Way Radio Battery?The CS-MOA3100SL.2 is the best replacement battery for the Motorola A3100 C168i C290 CLP1010 CLP1040 CLP1060 CLP446 Evoke QA4 Flipout Flipout MB511 Flipout ME511 FlipSi 880mAh Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.