Mirrorless NEX-5T NEX-3NY NEX-3NL Camera Battery Charger
Mfr # DF-SNX500UH
Zoro # G512376331
product price: $36.29
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DF-SNX500UH
Zoro #
G512376331
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Camera Battery ChargerColor: BlackUse with Mirrorless Alpha A6000 Mirrorless Alpha A5000 Mirrorless Alpha A3000 Alpha A6300 SLT-A35B DLSR A55 NEX-5T NEX-3NY NEX-3NL W NEX-3NL NEX-3N ILCE-6000 ILCE-5100 ILCE-5000 ILCE-7S ILCE-7R B ILCE-7K B ILCE-7 B ILCE-7 NEX3NLB Alpha 5100 Alpha 5000 Alpha 7 Alpha 6 DLSR A37 Alpha A7 II SLT-A37Y SLT-A37M SLT-A37K SLT-A37 NEX-F3Y NEX-F3K NEX-F3D NEX-F3B NEX-F3 NEX-6Y NEX-6LB NEX-6L NEX-6B NEX-6 NEX-5RKW NEX-5RKS NEX-5RKB NEX-5RK NEX-5RB NEX-5R SLT-A33Y SLT-A33B NEX-C3YB NEX-C3KB NEX-C3DS NEX-C3DP NEX-C3DB NEX-7KB NEX-7K NEX-7B NEX-7 NEX-5NYB NEX-5NKS NEX-5NKB NEX-5NHB NEX-5NDW NEX-5ND NEX-5NB NEX-5N NEX-3DS NEX-3DR NEX-3DB SLT-A55VB NEX-C3 DLSR A33 Alpha SLT-A35 Alpha 55V Alpha 55 Alpha 33 NEX-5KS NEX-5HB NEX-5H NEX-5DB NEX-3KS NEX-3K NEX-3DW NEX-3D NEX-3A NEX-5C NEX-3C NEX-3 NEX-5D NEX-5K NEX-5A NEX-5 DLSR A55 SLT-A35B Mirrorless Alpha A3000 Mirrorless Alpha A5000 Mirrorless Alpha A6000 Batteries.Mfgr Part # BC-VW1 NP-FW50Dimensions: 3.36 in. L x 2.14 in. W x 0.94 H in.Weight: 0.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Sony.FAQsWhat is the best battery charger for a Mirrorless Alpha A6000 Mirrorless Alpha A5000 Mirrorless Alpha A3000 Alpha A6300 SLT-A35B DLSR A55 NEX-5T NEX-3NY NEX-3NL Camera Battery?The DF-SNX500UH is the best charger for a Mirrorless Alpha A6000 Mirrorless Alpha A5000 Mirrorless Alpha A3000 Alpha A6300 SLT-A35B DLSR A55 NEX-5T NEX-3NY NEX-3NL Ca Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.