MK ES2.3-12V 12V 2Ah Sealed Lead Acid Replacement Battery

  • Mfr # ZZZ-D2790-A-1-161254

  • Zoro # G612386155


product price:  $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZZZ-D2790-A-1-161254
Zoro #
G612386155
UPC #
-
Country of Origin
Multiple

Description

UPG Brand replacement compatible with a MK ES2.3-12V Sealed Lead Acid BatteryVoltage: 12 12 Volts Capacity: 2Ah 2000mAh Terminals: SideChemistry: Sealed Lead Acid AGM UPG Brand Replacement BatteriesLength: 5.9 inches Width: 0.8 inches Height: 3.5 inches IMPORTANT:YouMUST RE-USE:your existing cabling and hardware. These arereplacement batteriesonly. NOTE:It is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders.Warranty: 12 MonthsDisclaimer:Our products are not affiliated with or authorized by MK.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.