MK ES9-12 12V 9Ah Sealed Lead Acid Replacement Battery

  • Mfr # AJC-D9S-S-1-162997

  • Zoro # G812413675


product price: $44.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D9S-S-1-162997
Zoro #
G812413675
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Razer Laptop and Notebook BatteryVolts: 11.1V 11.1 VoltsCapacity: 5100mAh 5.1AhType: Li-PolymerColor: BlackRazer Blade 17.3 RZ09-0071 Blade Pro 17 2012 Blade Pro RZ09-0083 17.3 Blade R2 17.3 Inch RZ09-0071 RZ09-0071 17.3 RZ09-00710100-R3U1 RZ09-0083 RZ09-00830100-R3U1 RZ09-00830300 RZ09-00830500-R3U1 Replacement Batteries.Mfgr Part # 3ICP8 38 83-2 961TA002F GMS-C60Dimensions: 11.71 in. L x 3.04 in. W x 0.32 H in.Weight: 1.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Razer.FAQsWhat is the best replacement battery for the Razer Blade 17.3 RZ09-0071 Blade Pro 17 2012 Blade Pro RZ09-0083 17.3 Blade R2 17.3 Inch RZ09-0071 RZ09-0071 1 Laptop and Notebook Battery?The CS-RZB170NB is the best replacement battery for the Razer Blade 17.3 RZ09-0071 Blade Pro 17 2012 Blade Pro RZ09-0083 17.3 Blade R2 17.3 Inch RZ09-0071 RZ09-0071 1 Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.