Zoro Homepage

Motobatt MBTX9U Powersports Replacement Battery

  • Mfr # AJC-PS-ATX9-500186

  • Zoro # G712409235


product price: $64.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-ATX9-500186
Zoro #
G712409235
UPC #
-
Country of Origin
Multiple

Description

Replacement compatible with SYM Mio 50 - 50CC Scooter and Moped Battery 2010-2013Factory activated, this battery arrives fully sealed, charged and ready for actionMaintenance free AGM technology, no need to add acid or water everExact OEM replacement guaranteed to fit easily and preciselyHigh impact PP case for maximum vibration resistanceReplacement Powersports BatteriesYou must re-use: your existing cabling and hardware. These are replacement batteries onlyIt is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersBuy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warrantyBuilt to handle whatever the road, dirt, snow and water can dish outDisclaimer: Our products are not affiliated with or authorized by SYM.SpecsVoltage: 12VCapacity: 7AhCold Cranking Amps: 135Polarity: +/-Terminal: BDimensions: L 5.94 x W3.46 x H 3.7 inchesWeight: 5.7 lbsModel Years: 2010 2011 2012 2013Cross ReferenceAJC ATX7A replaces:YTX7A-BSYTX7AYTX7ABSATX7ABSGTX7A-BSFPXTAX7A-BSCYLA7ABSXTABTX7A-BSM00006-00000ETX7AETX-7ASC7ABSFAYTX7A-BSCYTX7A-BSSTX7A-BSEBX7A-BSEB7A-4WP7A-BSMBTX10SM32X7AGTX7ABSPTX7A-BSPTX7AGTX7A-BSAPTX7AAPTX7A-BSUTX7AUTX7A-BSES7ABSCTX7ACTX7A-BSResourcesReplacing Your Scooter and Moped BatteryBenefits of Replacement BatteriesAGM Scooter and Moped Battery CareView Scooter and Moped Battery ResourcesFAQsWhat is the best replacement battery for the SYM Mio 50 - 50CC Scooter and Moped Battery 2010-2013?The AJC-PS-ATX7A-527497 is the best replacement battery for the SYM Mio 50 - 50CC Scooter and Moped Battery 2010-2013. What are the dimensions of the SYM Mio 50 - 50CC Scooter and Moped Replacement Battery 2010-2013?The dimensions are L 5.94 x W3.46 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.