Motorola HT600 HT800 MT1000 MTX800 MTX900 P200 P210 1800mAh Two Way Radio Replacement Battery

  • Mfr # CS-HTP200TW.4

  • Zoro # G412420356


product price:  $92.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS-HTP200TW.4
Zoro #
G412420356
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Festool Power Tool BatteryVolts: 18V 18 VoltsCapacity: 4000mAh 4AhType: Li-ionColor: BlackFestool C15 PSC PSBC 400 420 Quadrive T18 Quadrive TSC55 T15 T18 Drill Drivers T18+3 Ti 15 Replacement Batteries.Mfgr Part # 498343 499849 BPC 18 LiDimensions: 4.93 in. L x 3.14 in. W x 1.55 H in.Weight: 1.7 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Festool.FAQsWhat is the best replacement battery for the Festool C15 PSC PSBC 400 420 Quadrive T18 Quadrive TSC55 T15 T18 Drill Drivers T18+3 Ti 15 4000mAh Power Tool Battery?The CS-FCD180PX is the best replacement battery for the Festool C15 PSC PSBC 400 420 Quadrive T18 Quadrive TSC55 T15 T18 Drill Drivers T18+3 Ti 15 4000mAh Power Tool Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.