Murray Ohio 30545 Rear Engine Rider U1 Lawn Mower and Tractor Replacement Battery

  • Mfr # AJC-U1-300-198284
  • Zoro # G612422198
product price: 
$
119.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AJC-U1-300-198284
Zoro #
G612422198
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Apple Tablet BatteryVolts: 3.7V 3.7 VoltsCapacity: 4490mAh 4.49AhType: Li-PolymerColor: BlackApple A1432 A1445 A1454 Apple iPad Mini iPad Mini iPad mini Retina iPad Mini Wifi MD510LL A MD512LL A MD517LL A MD528LL A MD529LL A MD530LL A MD531LL A MD532LL A MD533LL A MD537LL A MD540LL A MD541LL A MD543LL A ME218LL A ME276LL A ME277LL A ME278LL A ME279LL A ME280LL A ME281LL A ME392LL A ME860LL A MF066LL A MF069LL A MF074LL A MF075LL A MF076LL A MF080LL A MF081LL A MF083LL A MF084LL A MF086LL A MF089LL A MF090LL A MF116LL A MF117LL A MF120LL A MF432LL A Replacement Batteries.Mfgr Part # 616-0627 616-0633 616-0688 A1432 A1454 A1455 DAK290448-W090H01LHDimensions: 5.95 in. L x 3.88 in. W x 0.09 H in.Weight: 0.5 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Apple.FAQsWhat is the best replacement battery for the Apple A1432 A1445 A1454 Apple iPad Mini iPad Mini iPad mini Retina iPad Mini Wifi MD510LL A MD512LL A MD517LL A MD528LL A M Tablet Battery?The CS-IPA144SL is the best replacement battery for the Apple A1432 A1445 A1454 Apple iPad Mini iPad Mini iPad mini Retina iPad Mini Wifi MD510LL A MD512LL A MD517LL A MD528LL A M Tablet Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews