22-Tine Leaf Rake, Steel Head, Hardwood Handle, Cushion Grip
- Mfr # 2915612
- Zoro # G423368579
product price:Â
$
27.49
/ea
Key Features
Depth
3 in
Handle Length
54 in
Application
Clearing leaves, thatch, and debris from lawns
Head Material
Steel
Length of Tines
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2915612
- Zoro #
- G423368579
- UPC #
- 49206633902
- Country of Origin
- China
Dimensions
- Depth
- 3 in
- Handle Length
- 54 in
- Length of Tines
- 5.75 in
- Head Width
- 22 in
- Width
- 22 in
- Height
- 61.25 in
Details
- Application
- Clearing leaves, thatch, and debris from lawns
- Head Material
- Steel
- Item
- Leaf Rake
- Handle Style
- Cushion Grip
- Number of Tines
- 22
- Handle Material
- Hardwood
- Material
- Steel/Hardwood
Description
For a happier, healthier lawn choose the AMES leaf rake. 22 flexible steel tines clear leaves and debris from lawns, as well as pull out thatch. The steel head is bolted to the hardwood handle for an extra secure head-to-handle connection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.