Newark NP3-6 6V 3.4Ah Sealed Lead Acid Replacement Battery

  • Mfr # ZZZ-D5732-A-1-164569

  • Zoro # G112392465


product price:  $71.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZZZ-D5732-A-1-164569
Zoro #
G112392465
UPC #
-
Country of Origin
Multiple

Description

UPG Brand replacement compatible with a Newark Sealed Lead Acid BatteryVoltage: 6 6 Volts Capacity: 3.4Ah 3400mAh Terminals: F1Chemistry: Sealed Lead Acid AGM UPG Brand Replacement BatteriesLength: 5.25 inches Width: 1.32 inches Height: 2.57 inches IMPORTANT:YouMUST RE-USE:your existing cabling and hardware. These arereplacement batteriesonly. NOTE:It is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders.Warranty: 12 MonthsDisclaimer:Our products are not affiliated with or authorized by Newark.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.