Nighthawk, Disposable Gloves, 6 mil Palm, Nitrile, XL, 50 PK, Black

  • Mfr # BUY00441714

  • Zoro # G411109603


product price:  $48.89
/pk 50, $0.98/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Black
Latex-Free
Latex-Free
Series
Nighthawk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BUY00441714
Zoro #
G411109603
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Palm Thickness
6 mil

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Latex-Free
Latex-Free
Series
Nighthawk

Description

Used by mechanicase, maintenance and military/law enforcement. Textured fingertips provide excellent grips; Free of natural rubber latex proteins and rubber accelerators; Feature excellent electrostatic dissipative properties; Extended Cuffs for added protection; 6 Mil; Black. This product is equivalent to part number: S-18047X. Sold in a quantity of 50 per case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.