Nihon ECG-1350P ECG-2320 ETC-5521k TEC-5500 TEC-5521C TEC Repl. Battery
Mfr # CS-NK7631MD
Zoro # G812419363
product price: $110.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-NK7631MD
Zoro #
G812419363
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Nihon Kohden Medical BatteryVolts: 12V 12 VoltsCapacity: 2800mAh 2.8AhType: Ni-MHColor: BlueNihon Kohden ECG-1350 ECG-1350A ECG-1350C ECG-1350K ECG-1350P ECG-2320 ETC-5521k TEC-5500 TEC-5521 TEC-5521C TEC-5521E TEC-5521K TEC-5531 TEC-5531C TEC-5531E TEC-5531K TEC-5600 TEC-5601 TEC-5621 TEC-5631 TEC-7431 TEC-7500 TEC-7511 TEC-7521 TEC-7531 TEC-7600 TEC-7621 TEC-7621C TEC-7621E TEC-7621K TEC-7631 TEC-7631C TEC-7631E TEC-7631K TEC-7641 TEC-7651 TEC-7700 TEC-7721 TEC-7721C TEC-7721E TEC-7721K TEC-7731 TEC-7731E TEC-7731K TEC-7741 TEC-7751 TEC-8352 TEC-9328 TEE-7731C Replacement Batteries.Mfgr Part # MD-BY01 NKB-301V SB-551V X065Dimensions: 4.42 in. L x 1.77 in. W x 1.76 H in.Weight: 1.7 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Nihon Kohden.FAQsWhat is the best replacement battery for the Nihon Kohden ECG-1350 ECG-1350A ECG-1350C ECG-1350K ECG-1350P ECG-2320 ETC-5521k TEC-5500 TEC-5521 TEC-5521C TEC-5521E TEC Medical Battery?The CS-NK7631MD is the best replacement battery for the Nihon Kohden ECG-1350 ECG-1350A ECG-1350C ECG-1350K ECG-1350P ECG-2320 ETC-5521k TEC-5500 TEC-5521 TEC-5521C TEC-5521E TEC Medical Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.