
PaceSaver Plus III Titan-Plus 3Titan 12V 35Ah Mobility Scooter Replacement Battery
Mfr # AJC-D35S-I-0-190716
Zoro # G812408916
product price: $176.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJC-D35S-I-0-190716
Zoro #
G812408916
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Samsung Mobile Phone BatteryVolts: 3.85V 3.85 VoltsCapacity: 3000mAh 3AhType: Li-ionColor: BlackSamsung Galaxy J7 Galaxy J7 Core Galaxy J7 Duos Galaxy J7 LTE Galaxy J7 Prime Galaxy J7 TD-LTE Galaxy Mega On Galaxy Mega On Duos Galaxy On7 Galaxy On7 2016 Duos Galaxy On7 4G LTE Galaxy On7 Duos Galaxy On7 Duos TD-LTE SM-G6000 SM-G600F DS SM-G600S SM-G6100 SM-G610F DD SM-G610F DS SM-G610Y SM-J700 SM-J7008 SM-J7009 SM-J700F SM-J700F DS SM-J700M SM-J700P SM-J700T SM-J701D S SM-J701F SM-J701M SM-J701M DS Replacement Batteries.Mfgr Part # EB-BJ700BBC EB-BJ700CBEDimensions: 3 in. L x 2.49 in. W x 0.19 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Samsung.FAQsWhat is the best replacement battery for the Samsung Galaxy J7 Galaxy J7 Core Galaxy J7 Duos Galaxy J7 LTE Galaxy J7 Prime Galaxy J7 TD-LTE Galaxy Mega On Galaxy Mobile Phone Battery?The CS-SMJ700SL is the best replacement battery for the Samsung Galaxy J7 Galaxy J7 Core Galaxy J7 Duos Galaxy J7 LTE Galaxy J7 Prime Galaxy J7 TD-LTE Galaxy Mega On Galaxy Mobile Phone Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.