Zoro Homepage

Palfinger Remote Control Battery Charger

  • Mfr # DF-RBS950BE.1

  • Zoro # G112423114


product price: $51.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF-RBS950BE.1
Zoro #
G112423114
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Apple Laptop and Notebook BatteryVolts: 11.43V 11.43 VoltsCapacity: 6500mAh 6.5AhType: Li-PolymerColor: BlackApple A1502 MacBook A1502 battery2015 Macbook Pro 13in 2015 Retina MacBook Pro 13.3 inch Retina M MacBook Pro 13.3 inch Retina M MacBook Pro 13.3 inch Retina M MacBook Pro 13.3 inch Retina M MacBook Pro 13.3 inch Retina M MacBook Pro Core I5 2.7GHZ 13. MacBook Pro Core I5 2.9GHZ 13. MacBook Pro Core I7 3.1GHZ 13. MacBook Pro Retina A1502 2015 MacBook ProMD212CH A MacBook ProMD212ZP A MacBook ProMD213CH A MacBook ProMD213ZP A MacBook ProME662CH A MacBook ProME662ZP A MacBook ProME864CH A MacBook ProME864ZP A MacBook ProME865CH A MacBook ProME865ZP A MacBook ProME866CH A MacBook ProME866ZP A MacBook ProMGX72CH A MacBook ProMGX82CH A MF839LL A MF841LL A Replacement Batteries.Mfgr Part # 020-00009 A1582Dimensions: 11.24 in. L x 4.31 in. W x 0.37 H in.Weight: 1.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Apple.FAQsWhat is the best replacement battery for the Apple A1502 MacBook A1502 battery2015 Macbook Pro 13in 2015 Retina MacBook Pro 13.3 inch Retina M MacBook Pr Laptop and Notebook Battery?The CS-AM1502NB is the best replacement battery for the Apple A1502 MacBook A1502 battery2015 Macbook Pro 13in 2015 Retina MacBook Pro 13.3 inch Retina M MacBook Pr Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.