Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Para Systems US9001 one US9001PA310E Power Module 12V 7Ah UPS Replacement Battery

  • Mfr # AJC-D7S-T-3-159740

  • Zoro # G412928555


product price: $35.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D7S-T-3-159740
Zoro #
G412928555
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Makita Power Tool BatteryVolts: 12V 12 VoltsCapacity: 2200mAh 2.2AhType: Ni-MHColor: White & BlueMakita BFH040 BFH040F BFH090 BFH090F BFH120F BFL081F BFL121F BFL200F BFT081F BFT123F BTD120 BTD120SA BTD120SAE BTW120 BTW120SA BTW120SAE BTW121 CH200D KS520D ML125 ML126 SC100D TD122 TD122D TD122DRASP TD122DRAX TD122DRJSP TD122DRJX TD123 TD123D TD123DRAX TD123DRJX TD123DRJXR TD123DRJXY TD124 TD124D TD124DRJX TW120 TW120D TW120DRJX Replacement Batteries.Mfgr Part # 193346-2 193349-6 BH1220 BH1220B BH1220C BH1233 BH1233B BH1233CDimensions: 3.65 in. L x 2.89 in. W x 3.73 H in.Weight: 1.6 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Makita.FAQsWhat is the best replacement battery for the Makita BFH040 BFH040F BFH090 BFH090F BFH120F BFL081F BFL121F BFL200F BFT081F BFT123F BTD120 BTD120SA BTD120SAE 2200mAh Power Tool Battery?The CS-MKT125PX is the best replacement battery for the Makita BFH040 BFH040F BFH090 BFH090F BFH120F BFL081F BFL121F BFL200F BFT081F BFT123F BTD120 BTD120SA BTD120SAE 2200mAh Power Tool Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.