PGO Ligero 50 50CC Scooter and Moped Replacement Battery

  • Mfr # AJC-PS-ATX4L-526882

  • Zoro # G412414515


product price: $33.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-PS-ATX4L-526882
Zoro #
G412414515
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Samsung Laptop and Notebook BatteryVolts: 11.1V 11.1 VoltsCapacity: 4400mAh 4.4AhType: Li-ionColor: BlackSamsung NP-Q35 NP-Q45 NP-Q70 Q35 Q35 Pro Q35 Pro T5500 Bitasa Q35 XIC 5500 Q35 XIH 2300 Q35 XIP 2300 Q35-T2250 Ceron Q35-T2300 Caderu Q35-T2300 Cotezaa Q35-T5500 Calvin Q35-T5500 Ruby Q45 Q45 Aura T5450 Danyal Q45 Aura T7100 Duke Q45 WEV 7100 Q45-Aura T7100 Damali Q45-Aura T7100 Derora Q45-Aura T7250 Dalia Q45-Aura T7250 Devesh Q45-Aura T8300 Dardono Q45-Aura T9300 Devit Q70 Q70 Aura T7300 Devon Q70 Aura T7500 Daargon Q70 Aura T7500 Dury Q70 XEV 7100 Q70-A002 Q70-A003 Q70-AV01 Q70-AV04 Q70-AV05 Q70-AV06 Black Q70-AV07 Black Q70-AV08 Q70-AV09 Q70-AV0D Q70-AV0F Q70-B002 Q70-B004 Q70-B006 Q70-B008 Q70-B009 Q70-B00A Q70-BV01 Q70-BV02 Q70-BV04 Q70-BV06 Q70-BV07 Q70-BV08 Q70-BV09 Q70-BV0A Q70-BV0L Q70-F000 Q70-F001 Q70-F002 Q70-FY01 Q70-X000 Q70-X002 Q70-X003 Q70-XY01 Q70-XY02 Q70-XY03 Q70-XY04 Q70-XY06 Replacement Batteries.Mfgr Part # AA-PB5NC6B AA-PB5NC6B EDimensions: 8.03 in. L x 1.93 in. W x 0.83 H in.Weight: 1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Samsung.FAQsWhat is the best replacement battery for the Samsung NP-Q35 NP-Q45 NP-Q70 Q35 Q35 Pro Q35 Pro T5500 Bitasa Q35 XIC 5500 Q35 XIH 2300 Q35 XIP 2300 Q35-T2250 Laptop and Notebook Battery?The CS-SSQ35NB is the best replacement battery for the Samsung NP-Q35 NP-Q45 NP-Q70 Q35 Q35 Pro Q35 Pro T5500 Bitasa Q35 XIC 5500 Q35 XIH 2300 Q35 XIP 2300 Q35-T2250 Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.