
Picker International Meteor Portable X-ray 12V 35Ah Medical Replacement Battery
Mfr # AJC-D35S-J-10-190072
Zoro # G412409610
product price:Â $158.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AJC-D35S-J-10-190072
Zoro #
G412409610
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Olympus Camera Battery ChargerType: AC to DCColor: RedUse with Olympus C-1 C-2 C-21 C-21T C-220 C-310 C-350 C-360 C-40 C-450 C-460 Camediax X-200 Camediax X-250 Camediax X-350 Camediax X-450 Camediax X-550 D-100 D-150 D-150/C1 D-150C D-211 D-230 D-390 D-395 D-40 D-40 Zoom D-425 D-435 D-520 Zoom D-535 Zoom D540 Zoom D-545 Zoom D-555 Zoom D-560 Zoom D-565 D-575 Zoom D-580 Zoom D-595 Zoom FE-100 FE-110 FE-115 FE-120 FE-130 FE-140 FE-210 FE-4030 Olympus FE-170 SP-310 SP-320 SP-350 Batteries.Mfgr Part # 200751 200751-410 C-3AC E-6AE E-7AC E-7AE E-7AU E-8ACDimensions: 1.89 in. L x 1.85 in. W x 1.1 H in.Weight: 0.6 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Olympus.FAQsWhat is the best battery charger for a Olympus C-1 C-2 C-21 C-21T C-220 C-310 C-350 C-360 C-40 C-450 C-460 Camediax X-200 Camediax X-250 Camediax X-350 Camediax X-450 Camera Battery?The DF-ALS710MC is the best charger for a Olympus C-1 C-2 C-21 C-21T C-220 C-310 C-350 C-360 C-40 C-450 C-460 Camediax X-200 Camediax X-250 Camediax X-350 Camediax X-450 Ca Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.