Shop BSC PREFERRED
See all product information
Create Account
Poly Rib K Belt, 44in EL-6 Rib
- Mfr # P060440E
- Zoro # G411047752
product price:Â
$
17.95
/ea
Key Features
Industry Number
P060440E
Number of Ribs
6
Outside Length
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P060440E
- Zoro #
- G411047752
- UPC #
- -
- Country of Origin
- United States
- Item
- V-Belt
- Industry Number
- P060440E
- Number of Ribs
- 6
Dimensions
- Outside Length
- 44 in
Description
The Poly Rib K Belt, 44in EL-6 Rib is a high-quality, ribbed solution for power transmission, ensuring reliable performance and versatility in various industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.