Zoro Homepage

PowerWare Axxium Rackmount 1500 12V 9Ah UPS Replacement Battery

  • Mfr # AJC-D9S-T-4-153131

  • Zoro # G312401691


product price: $49.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D9S-T-4-153131
Zoro #
G312401691
UPC #
-
Country of Origin
Multiple

Description

Replacement compatible with PowerWare Axxium Rackmount 1500 UPS Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by PowerWareSpecsReplacement BatteriesPart # AJC-D9SVoltage: 12V 12 Volts Capacity: 9AhTerminals: F2Number of batteries required for full replacement: 4Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.56 inHeight 3.7 inWeight: 5.8 lbsView Battery Specifications ResourcesReplacing Your UPS BatteryBenefits of Replacement BatteriesUPS AGM Battery CareView UPS Battery ResourcesFAQsWhat is the best replacement battery for the PowerWare Axxium Rackmount 1500 12V 9Ah UPS Battery?The AJC-D9S-T-4-153131 is the best replacement battery for the PowerWare Axxium Rackmount 1500 12V 9Ah UPS Battery. What are the dimensions of the PowerWare Axxium Rackmount 1500 12V 9Ah UPS Replacement Battery?The dimensions are L 5.94 x W2.56 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.