Pride Mobility Jazzy 1113 ATS 12V 35Ah Mobility Scooter Replacement Battery

  • Mfr # AJC-D35S-C-0-107560

  • Zoro # G412409900


product price: $176.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D35S-C-0-107560
Zoro #
G412409900
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a JVC Camera Battery ChargerColor: BlackUse with JVC GR-DLS1U GR-DV3 GR-DV3U GR-DV5 GR-DV5U GR-DV808 GR-DV9000 GR-DVL GR-DVL7 GR-DVL700 GR-DVL9000 GR-DVL9000U GR-DVL9200 GR-DVL93 GR-DVL9300 GR-DVL95 GR-DVL9500 GR-DVL9500U GR-DVL96 GR-DVL9600 GR-DVL97 GR-DVL9700 GR-DVL98 GR-DVL9800 GR-DVL9800EG GR-DVL9800KR GR-DVL9800U GR-DVM1 GR-DVM1U GR-DVM5 GR-DVM5U GR-DVM801 GR-DVM828 GR-DVM9300 GR-DVM9700 GR-DVM9800 GR-DVY GR-VBM1 GV-HT1 Mini video Drucker GV-HT1U Batteries.Mfgr Part # BN-V607 BN-V607U BN-V615 BN-V615U BN-V615X BN-V617 BN-V812 BN-V812U BN-V814 BN-V814UDimensions: 4.57 in. L x 2.78 in. W x 0.77 H in.Weight: 0.5 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by JVC.FAQsWhat is the best battery charger for a JVC GR-DLS1U GR-DV3 GR-DV3U GR-DV5 GR-DV5U GR-DV808 GR-DV9000 GR-DVL GR-DVL7 GR-DVL700 GR-DVL9000 GR-DVL9000U GR-DVL9200 GR-DVL Camera Battery?The DF-SFC100UH.19 is the best charger for a JVC GR-DLS1U GR-DV3 GR-DV3U GR-DV5 GR-DV5U GR-DV808 GR-DV9000 GR-DVL GR-DVL7 GR-DVL700 GR-DVL9000 GR-DVL9000U GR-DVL9200 GR-DVL Ca Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.