Pride Mobility SC53 Go-Go Elite Traveller Plus 3 Wheel 12V 18Ah Wheelchair Replacement Battery

  • Mfr # AJC-D18S-M-2-127224

  • Zoro # G112411708


product price:  $99.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJC-D18S-M-2-127224
Zoro #
G112411708
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Arris Cable Modem BatteryVolts: 7.4V 7.4 VoltsCapacity: 4400mAh 4.4AhType: Li-ionColor: WhiteArris MG5000 MG5220 SVG2482AC TG1662 TG1672 TG1672 TG1662 TG16x2G TG8 TG852 TG852G TG862 TG862G TM1602G TM5 TM502G TM502H TM504G TM504H TM5x2G TM6 TM602G TM602H TM604G TM608G TM6x2G TM7 TM702G TM722G TM7x2G TM8 TM802 TM802G TM804G TM822G Touchstone eMTA Touchstone TG1662 Touchstone TG1672 Touchstone TG852G Touchstone TG862G Touchstone TM5 Touchstone TM6 Touchstone TM7 Touchstone TM8 WBM760A WTM552 WTM552G WTM652G Replacement Batteries.Mfgr Part # ARCT00830 ARCT00830N BPB044H BPB044SDimensions: 5.69 in. L x 1.84 in. W x 1.21 H in.Weight: 0.9 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Arris.FAQsWhat is the best replacement battery for the Arris MG5000 MG5220 SVG2482AC TG1662 TG1672 TG1672 TG1662 TG16x2G TG8 TG852 TG852G TG862 TG862G TM1602G 4400mAh White Cable Modem Battery?The CS-ART822RC is the best replacement battery for the Arris MG5000 MG5220 SVG2482AC TG1662 TG1672 TG1672 TG1662 TG16x2G TG8 TG852 TG852G TG862 TG862G TM1602G 4400mAh White Cable Modem Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.