Zoro Homepage

Pulsar Pulsar EL 2 6V 7Ah UPS Replacement Battery

  • Mfr # AJC-C7S-F-2-194956

  • Zoro # G612410126


product price: $20.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-C7S-F-2-194956
Zoro #
G612410126
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Leica Battery ChargerType: AC to DCColor: BlackUse with Leica ATX1200 ATX900 CS10 CS15 Flexline total stations GNSS receiver GPS900 GRX1200 GS20 Piper 100 Piper 200 Piper 200 lasers RX1200 RX900 SR20 Stonex R6+ System 1200 GNSS receivers TS11 TS12 TS16 Viva Zoom 20 Zoom 30 Zoom 35 Zoom 80 ZT80+ Batteries.Mfgr Part # 724117 733270 772806 GEB21 GEB211 GEB212 GEB90 GKL211Dimensions: 6.28 in. L x 2.71 in. W x 1.42 H in.Weight: 1.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Leica.FAQsWhat is the best battery charger for a Leica ATX1200 ATX900 CS10 CS15 Flexline total stations GNSS receiver GPS900 GRX1200 GS20 Piper 100 Piper 200 Piper 200 lasers RX1200 R Battery?The DF-LPX120DE.2 is the best charger for a Leica ATX1200 ATX900 CS10 CS15 Flexline total stations GNSS receiver GPS900 GRX1200 GS20 Piper 100 Piper 200 Piper 200 lasers RX12 Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.