Zoro Homepage

Rascal 370 Fold and Go 12V 10Ah Scooter Replacement Battery

  • Mfr # ZZZ-D5719-T-2-153837

  • Zoro # G712384600


product price: $126.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZZZ-D5719-T-2-153837
Zoro #
G712384600
UPC #
-
Country of Origin
Multiple

Description

UPG Brand Replacement Rascal 370 Fold and Go Scooter BatteryVoltage: 12V 12 Volts Capacity: 10Ah 10000mAh Terminals: F2 Chemistry: Sealed Lead Acid AGMNumber of Batteries Required for a Full Replacement: 2UPG Brand Replacement Batteries Length: 5.94 inches Width: 2.56 inches Height: 4.61 inches Total Height with Terminals: 3.96 inchesIMPORTANT:YouMUST RE-USE:your existing cabling and hardware. These arereplacement batteriesonly. NOTE:It is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders.Warranty: 12 Months

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.