Zoro Homepage

Rascal Scooter 12V 35Ah Mobility Scooter Replacement Battery

  • Mfr # AJC-D35S-E-2-107815

  • Zoro # G112413092


product price: $176.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D35S-E-2-107815
Zoro #
G112413092
UPC #
-
Country of Origin
Multiple

Description

AJC Starting batteries deliver a large burst of power to easily start your engine.Non-spillable factory activated battery arrives fully sealed, charged and ready for actionMaintenance free AGM technology, no need to add acid or water everExact OEM replacement guaranteed to fit easily and preciselyHigh impact PP case for maximum vibration resistanceReplacement SLI BatteriesYou must re-use: your existing cabling and hardware. These are replacement batteries onlyIt is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect ordersBuy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warrantyBuilt to handle whatever the road, dirt and water can dish outSpecsBCI Group 24MVoltage: 12VCapacity: 75AhCold Cranking Amps: 550Polarity: +/-Terminal: ITM6Dimensions: L 10.2 x W 6.61 x H 8.19 inchesWeight: 51.8 lbsView Battery Specifications ResourcesReplacing Your SLI Starting BatteryBenefits of Replacement BatteriesSLI Starting AGM Battery CareView SLI Starting Battery ResourcesFAQsWhat is the best replacement battery for a Group 24M Starting SLI BatteryThe AJC-SLI-24M-700056 is the best replacement battery for a Group 24M Starting SLI Battery. What are the dimensions of the AJC Group 24M Starting SLI Battery?The dimensions are L 10.2 x W6.61 x H 8.19 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.