Zoro Homepage

Razer Stealth Blade Stealth i7-7500U Stealth Laptop Notebook Repl. Battery

  • Mfr # CS-RBS200NB

  • Zoro # G812376130


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-RBS200NB
Zoro #
G812376130
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Razer Laptop and Notebook BatteryVolts: 11.4V 11.4 VoltsCapacity: 4550mAh 4.55AhType: Li-PolymerColor: BlackRazer Blade Stealth 2016 RZ09-01962W Blade Stealth 2016 V2 Blade Stealth 2017 i7-7500U Blade Stealth i7-7500U Razer Stealth 12 5 inch RZ09-01962 RZ09-01962E10 RZ09-01962E11 RZ09-01962E12 RZ09-01962E12-R3U1 RZ09-01962E20 RZ09-01962E20-R3U1 RZ09-01962E52 RZ09-01962E52-R3U1 RZ09-01962E53 RZ09-01962G10 RZ09-01962W10 RZ09-01962W11 RZ09-01962W52 RZ09-01963E32 RZ09-01964E31 RZ09-0196G10 RZ09-02393E31 RZ09-1962E11 Replacement Batteries.Mfgr Part # 3ICP4 92 80 RC30-0196Dimensions: 11.69 in. L x 3.87 in. W x 0.19 H in.Weight: 1.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Razer.FAQsWhat is the best replacement battery for the Razer Blade Stealth 2016 RZ09-01962W Blade Stealth 2016 V2 Blade Stealth 2017 i7-7500U Blade Stealth i7-7500U Laptop and Notebook Battery?The CS-RBS200NB is the best replacement battery for the Razer Blade Stealth 2016 RZ09-01962W Blade Stealth 2016 V2 Blade Stealth 2017 i7-7500U Blade Stealth i7-7500U Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.