Ritar 12V 40Ah 12V 50Ah Sealed Lead Acid Replacement Battery

  • Mfr # ZZZ-45977-C-0-163094

  • Zoro # G812421359


product price:  $477.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZZZ-45977-C-0-163094
Zoro #
G812421359
UPC #
-
Country of Origin
Multiple

Description

UPG Brand replacement compatible with a Ritar Sealed Lead Acid BatteryVoltage: 12 12 Volts Capacity: 50Ah 50000mAh Terminals: L2Chemistry: Sealed Lead Acid AGM UPG Brand Replacement BatteriesLength: 7.72 inches Width: 6.5 inches Height: 7.17 inches IMPORTANT:YouMUST RE-USE:your existing cabling and hardware. These arereplacement batteriesonly. NOTE:It is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders.Warranty: 12 MonthsDisclaimer:Our products are not affiliated with or authorized by Ritar.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.