Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ritar RT1270 12V 7Ah Sealed Lead Acid Replacement Battery

  • Mfr # AJC-D7S-N-0-135256

  • Zoro # G212409476


product price: $35.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJC-D7S-N-0-135256
Zoro #
G212409476
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Tomtom GPS BatteryVolts: 3.7V 3.7 VoltsCapacity: 800mAh 0.8AhType: Li-ionColor: BlackTomtom 4K00.100 4N00.004 4N00.004.2 4N00.005 4N00.006 4N00.012 4N01.000 4N01.001 4N01.002 4N01.003 NVT2B225 One One 3rd Edition Dach One Europe One IQ One IQ Routes One Regional One S4L One S4L Rider 2nd One V2 One V3 One V5 One Version 3 One XL Dach TML One XL Europe Rider Replacement Batteries.Mfgr Part # F650010252 F709070710Dimensions: 1.74 in. L x 1.34 in. W x 0.2 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Tomtom.FAQsWhat is the best replacement battery for the Tomtom 4K00.100 4N00.004 4N00.004.2 4N00.005 4N00.006 4N00.012 4N01.000 4N01.001 4N01.002 4N01.003 NVT2B225 One One 3rd 800mAh GPS Battery?The CS-TM500SL is the best replacement battery for the Tomtom 4K00.100 4N00.004 4N00.004.2 4N00.005 4N00.006 4N00.012 4N01.000 4N01.001 4N01.002 4N01.003 NVT2B225 One One 3rd 800mAh GPS Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.