Robomow RS612 Premium RS622 Rasenrobote Lawn Mower Repl. Battery
Mfr # CS-RRS630VX.3
Zoro # G012398819
product price: $369.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-RRS630VX.3
Zoro #
G012398819
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a Robomow Lawn Mower BatteryVolts: 25.6V 25.6 VoltsCapacity: 6000mAh 6AhType: LiFePO4Color: BlackRobomow City MS1000 City MS1800 Premium RS612 Premium RS622 Premium RS630 Premium RS635 Premium RS635 Pro S Rasenroboter 5000 Rasenroboter 630 Rasenroboter 635 Rasenroboter MS Rasenroboter RS612 Rasenroboter RS622 Rasenroboter TS Rasenroboter XR3 Robomow City MS1000 Robomow Premium RS612 Robomow Premium RS622 Robot Mower MC 300 Robot Mower MC 500 Robot Mower MS1800 Robot Mower RS 630 Robot Mower RS612 Robot Mower RS622 Robot Mower TS 1800 Robot Mower TS1800 Tuscania TS1000 Tuscania TS1800 Replacement Batteries.Mfgr Part # BAT6000A BAT6000C BAT6001B MRK6103A MRK6105ADimensions: 8.37 in. L x 2.95 in. W x 2.09 H in.Weight: 3.7 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Robomow.FAQsWhat is the best replacement battery for the Robomow City MS1000 City MS1800 Premium RS612 Premium RS622 Premium RS630 Premium RS635 Premium RS635 Pro S Rasenrobote Lawn Mower Battery?The CS-RRS630VX.3 is the best replacement battery for the Robomow City MS1000 City MS1800 Premium RS612 Premium RS622 Premium RS630 Premium RS635 Premium RS635 Pro S Rasenrobote Lawn Mower Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.