Ryobi P234 CBI1442D CDL1441P CID1442P R10520 RY1420 RY62 RY6 Power Tool Battery Charger

  • Mfr # DF-RTP118UA.2

  • Zoro # G312418866


product price:  $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DF-RTP118UA.2
Zoro #
G312418866
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Ryobi Power Tool Battery ChargerMfgr Part # BPL-1815 BPL-1820G BPL18151 BPL1820 P102 P103 P104 P105 P106 P107 P108 P193 P194Dimensions: 9.3 in. L x 6.09 in. W x 2.6 H in.Weight: 2.3 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Ryobi.FAQsWhat is the best battery charger for a Ryobi JSP-180QEOM CDD182L CDI-1801 CID182L P202 P234 CBI1442D CDL1441P CID1442P FL1400 R10520 R10521 RY1420 RY62 RY6200 RY6 Power Tool Battery?The DF-RTP118UA.2 is the best charger for a Ryobi JSP-180QEOM CDD182L CDI-1801 CID182L P202 P234 CBI1442D CDL1441P CID1442P FL1400 R10520 R10521 RY1420 RY62 RY6200 RY6 Power Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.