Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Samsung Galaxy TD-LTE Galaxy Galaxy Galaxy 2019 SM-A205F DS Mobile Phone Repl. Battery

  • Mfr # CS-SMA505SL

  • Zoro # G012411327


product price: $40.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-SMA505SL
Zoro #
G012411327
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Lenovo Laptop and Notebook BatteryVolts: 11.4V 11.4 VoltsCapacity: 3600mAh 3.6AhType: Li-PolymerColor: BlackLenovo 20GJ-006JSP Lenovo Think Pad 13 20GJS0250 Lenovo ThinkPad S2 20GKS06300 Thinkpad 13 ThinkPad 13 20GL0000US ThinkPad 13 20GL0000US ThinkPad 13 Chromebook Thinkpad S2 ThinkPad S2 2018 ThinkPad S2 20180PCD ThinkPad S2 201820L1A000CD ThinkPad S2 201820L1A001CD ThinkPad S2 201820L1A002CD ThinkPad S2 201820L1A005CD ThinkPad S2 201820L1A006CD ThinkPad S2 201820L1A007CD ThinkPad S2 201820L1A008CD ThinkPad S2 201820L1A009CD ThinkPad S2 201820L1A00ACD ThinkPad S2 201820L1A00CCD ThinkPad S2 201820L1A00DCD ThinkPad S2 201820L1A00HCD ThinkPad S2 201820L1A00JCD ThinkPad S2 20GUA004CD Replacement Batteries.Mfgr Part # 01AV400 01AV401 01AV402 01AV435 01AV437 SB10J78997 SB10J78998 SB10J78999 SB10K97592 SB10K97594Dimensions: 8.44 in. L x 4.06 in. W x 0.22 H in.Weight: 0.7 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Lenovo.FAQsWhat is the best replacement battery for the Lenovo 20GJ-006JSP Lenovo Think Pad 13 20GJS0250 Lenovo ThinkPad S2 20GKS06300 Thinkpad 13 ThinkPad 13 20GL0 Laptop and Notebook Battery?The CS-LVT132NB is the best replacement battery for the Lenovo 20GJ-006JSP Lenovo Think Pad 13 20GJS0250 Lenovo ThinkPad S2 20GKS06300 Thinkpad 13 ThinkPad 13 20GL0 Laptop and Notebook Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.