Samsung S2 SM-R730A SM-R730S SM-R730T SM-R735 Watch Repl. Battery

  • Mfr # CS-SMR730SH

  • Zoro # G412420981


product price:  $34.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS-SMR730SH
Zoro #
G412420981
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Kenwood Two Way Radio BatteryVolts: 6V 6 VoltsCapacity: 1000mAh 1AhType: Ni-MHColor: BlackKenwood H-79A TH-208 TH-20B TH-22 TH-22A TH-22AT TH-22E TH-308 TH-30B TH-42 TH-42A TH-42AT TH-42E TH-79 TH79A TH-79A TH-79E TK-208 TK-308 TK-44AT TK-79AT Replacement Batteries.Mfgr Part # PB-32 PB-32H PB-33 PB-34Dimensions: 2.51 in. L x 2.21 in. W x 0.98 H in.Weight: 0.4 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Kenwood.FAQsWhat is the best replacement battery for the Kenwood H-79A TH-208 TH-20B TH-22 TH-22A TH-22AT TH-22E TH-308 TH-30B TH-42 TH-42A TH-42AT TH-42E TH-79 TH79A TH-79A Two Way Radio Battery?The CS-KNB320TW is the best replacement battery for the Kenwood H-79A TH-208 TH-20B TH-22 TH-22A TH-22AT TH-22E TH-308 TH-30B TH-42 TH-42A TH-42AT TH-42E TH-79 TH79A TH-79A Two Way Radio Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.