
Samsung VR30T85513W WA VR30T80313W WA Vacuum Repl. Battery
Mfr # CS-SMR300VX
Zoro # G112421592
product price: $229.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-SMR300VX
Zoro #
G112421592
UPC #
-
Country of Origin
Multiple
Description
This is a replacement compatible with a JDSU Camera Battery ChargerColor: BlackUse with JDSU NT1150 NT1155 NT900 NT-900 AS-IS NT905 NT950 NT955 Test-Um NT905 Validator Test-Um Validator NT900 Test-Um Validator NT99 Validator-NT Batteries.Mfgr Part # 19-3762 NT93 NT99Dimensions: 4.57 in. L x 2.78 in. W x 0.77 H in.Weight: 0.5 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by JDSU.FAQsWhat is the best battery charger for a JDSU NT1150 NT1155 NT900 NT-900 AS-IS NT905 NT950 NT955 Test-Um NT905 Validator Test-Um Validator NT900 Test-Um Validator NT99 Camera Battery?The DF-SFC100UH.3 is the best charger for a JDSU NT1150 NT1155 NT900 NT-900 AS-IS NT905 NT950 NT955 Test-Um NT905 Validator Test-Um Validator NT900 Test-Um Validator NT99 Ca Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.