Zoro Homepage

Sanyo PS12 VED10 VEMD5 VMD1 VMD1 2100mAh Printer Repl. Battery

  • Mfr # CS-NP55.78

  • Zoro # G512423172


product price: $58.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-NP55.78
Zoro #
G512423172
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a LG Mobile Phone BatteryVolts: 3.85V 3.85 VoltsCapacity: 3400mAh 3.4AhType: Li-PolymerColor: BlackLG K50 LM-X520HM L722DL LG720TABB LM-L455DL LMQ720AM LM-Q720AM LMQ720CS LMQ720MS LMQ720PS LM-Q720PS LMQ720QM LMQ720QM5 LM-Q720QM5 LMQ720QM6 LMQ720TS3 LMQ720TSW LMQ720VSP LM-X520 Premier Pro Plus Q60 Q60 LM-X525HA Q60 LM-X525WA Q720 Q720A Q720CS Q720DL Q720MS Q720P Q720PS Q720QM Q720TS Q720V Q720VSP Stylo 5 Stylo 5 L722DL Stylo 5 LM-Q720CS Stylo 5 LM-Q720MS Stylo 5 LM-Q720PS Stylo 5 LM-Q720QM6 Stylo 5 LM-Q720TS Stylo 5 LM-Q720VS Stylo 5 Plus Stylo 5 Q720 Stylo 5 Q720TSW Stylo 5+ Stylo 5+ Plus Stylo 5+ Plus LM-Q720QM Stylo 5x Stylo 5x LMQ720 Stylo 5x LMQ720TS3 X525EAW Replacement Batteries.Mfgr Part # BL-T44 EAC64518701 EAC64538301Dimensions: 3.66 in. L x 1.71 in. W x 0.18 H in.Weight: 0.2 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by LG.FAQsWhat is the best replacement battery for the LG K50 LM-X520HM L722DL LG720TABB LM-L455DL LMQ720AM LM-Q720AM LMQ720CS LMQ720MS LMQ720PS LM-Q720PS LMQ720QM LMQ720QM Mobile Phone Battery?The CS-LKX520SL is the best replacement battery for the LG K50 LM-X520HM L722DL LG720TABB LM-L455DL LMQ720AM LM-Q720AM LMQ720CS LMQ720MS LMQ720PS LM-Q720PS LMQ720QM LMQ720QM Mobile Phone Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.