Scanreco Fassi FBS590 HMF Kranfunksteuerung Kranfunkste Remote Repl. Battery

  • Mfr # CS-RBS950BL.2

  • Zoro # G812419578


product price: $68.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS-RBS950BL.2
Zoro #
G812419578
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Scanreco Remote Control BatteryVolts: 7.2V 7.2 VoltsCapacity: 2000mAh 2AhType: Ni-MHColor: BlackScanreco 16131 590 592 960 BS590 Cifa EA2512 Effer Fasse Fassi FBS590 HMF Kranfunksteuerung 590 Kranfunksteuerung 592 Kranfunksteuerung 790 Kranfunksteuerung 960 Marrel 500 Maxi Mini Palfinger RC400 RC590 RC960 YWW0439 Replacement Batteries.Mfgr Part # 1026 13445 16131 17162 592 708031757 IM6024 RSC7220Dimensions: 5.92 in. L x 1.97 in. W x 1.12 H in.Weight: 0.9 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Scanreco.FAQsWhat is the best replacement battery for the Scanreco 16131 590 592 960 BS590 Cifa EA2512 Effer Fasse Fassi FBS590 HMF Kranfunksteuerung 590 Kranfunkste 2000mAh Remote Control Battery?The CS-RBS950BL.2 is the best replacement battery for the Scanreco 16131 590 592 960 BS590 Cifa EA2512 Effer Fasse Fassi FBS590 HMF Kranfunksteuerung 590 Kranfunkste 2000mAh Remote Control Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.